Zoro Homepage

71" White Four Door Combo Dresser

  • Mfr # 569296

  • Zoro # G522345068


product price: $1,140.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Height
70.87 in
Depth
21.65 in
Assembly Required
Full Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569296
Zoro #
G522345068
UPC #
-
Country of Origin
China

Dimensions

Height
70.87 in
Depth
21.65 in
Width
31.5 in

Details

Color
White
Assembly Required
Full Assembly Needed
Item
Dresser
Application Type
No
Material
Manufactured Wood

Description

Make your room functional and visually enticing with this masterful 71-inch white four door combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 71-inch h x 31.5-inch w x 20.8-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.