Zoro Homepage

71" White Mirrored Five Door Two Drawer Combo Dresser

  • Mfr # 569287

  • Zoro # G522362515


product price: $1,499.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
63 in
Application Type
No
Depth
20.4 in
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569287
Zoro #
G522362515
UPC #
-
Country of Origin
China

Dimensions

Width
63 in
Depth
20.4 in
Height
70.8 in

Details

Item
Dresser
Application Type
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood

Description

Add personality to your bedroom style and a feeling of coziness with this 71-inch white mirrored five door two drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last. The addition of a full length mirror gives this piece added functionality. The white coloration of this piece is neutral and will blend easily with most any decor. 70.8-inch h x 63-inch w x 20.4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.