Zoro Homepage

71" White Mirrored Four Door Two Drawer Combo Dresser

  • Mfr # 569290

  • Zoro # G022354805


product price: $1,342.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
20.7 in
Height
70.8 in
Material
Manufactured Wood
Color
White
Width
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569290
Zoro #
G022354805
UPC #
-
Country of Origin
China

Dimensions

Depth
20.7 in
Height
70.8 in
Width
47.2 in

Details

Material
Manufactured Wood
Color
White
Item
Dresser
Application Type
No
Assembly Required
Full Assembly Needed

Description

Add personality to your bedroom style and a feeling of coziness with this 71-inch white mirrored four door two drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 70.8-inch h x 47.2-inch w x 20.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.