Zoro Homepage

71" White Mirrored Two Door Two Drawer Combo Dresser

  • Mfr # 569288

  • Zoro # G122347455


product price: $1,194.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
15.7 in
Height
70.8 in
Assembly Required
Full Assembly Needed
Width
31.5 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569288
Zoro #
G122347455
UPC #
-
Country of Origin
China

Dimensions

Depth
15.7 in
Height
70.8 in
Width
31.5 in

Details

Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Application Type
No
Item
Dresser
Color
White

Description

This 71-inch white mirrored two door two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 70.8-inch h x 31.5-inch w x 15.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.