71" White Stainless Steel and Wood Three Tier Etagere Bookcase with A Drawer

  • Mfr # 544736

  • Zoro # G622908026


product price:  $771.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Stainless Steel
Number of Drawers
Yes
Size
H x W x D
Material
Manufactured Wood
Depth
15.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544736
Zoro #
G622908026
UPC #
-
Country of Origin
China

Dimensions

Size
H x W x D
Depth
15.4 in
Width
23.6 in
Height
70.8 in

Details

Frame Material
Stainless Steel
Finish
Chrome
Item
Bookcases
Number of Drawers
Yes
Material
Manufactured Wood
Color
White
Commercial Use
No
Back Panel
No
Purposeful Distressing Type
No Distressing
Shelf Capacity
55 lb
Assembly
Partial Assembly Needed
Load Capacity (Lb.)
55 lb
Bookcase Orientation
Vertical
Shelves
Yes
Type
Etagere
Number of Shelf Tiers
3
Number of Pieces Included In Set
1
Shelf Adjustments
No
Room Divider
No

Description

This 71-inch white stainless steel and wood three tier etagere bookcase with a drawer is a fresh and updated way to help you keep your space neat and organized. The functional 3 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 70.80-inch h x 23.60-inch w x 15.40-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.