71" White Stainless Steel and Wood Three Tier Etagere Bookcase with A Drawer

  • Mfr # 544737

  • Zoro # G822907843


product price:  $872.99
/ea
Free Shipping & Returns

Key Features

Type
Etagere
Number of Pieces Included In Set
1
Shelf Adjustments
No
Shelves
Yes
Depth
15.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544737
Zoro #
G822907843
UPC #
-
Country of Origin
China

Dimensions

Depth
15.4 in
Height
70.8 in
Size
H x W x D
Width
23.6 in

Details

Type
Etagere
Number of Pieces Included In Set
1
Shelf Adjustments
No
Shelves
Yes
Room Divider
No
Shelf Capacity
55 lb
Number of Drawers
Yes
Load Capacity (Lb.)
55 lb
Bookcase Orientation
Vertical
Assembly
Partial Assembly Needed
Number of Shelf Tiers
3
Frame Material
Stainless Steel
Finish
Glossy
Commercial Use
No
Back Panel
No
Purposeful Distressing Type
No Distressing
Item
Bookcases
Material
Manufactured Wood
Color
White

Description

Super versatile, the 71-inch white stainless steel and wood three tier etagere bookcase with a drawer is an ideal piece for your living room, study, or office. Features 3 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 70.80-inch h x 23.60-inch w x 15.40-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.