Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" White Tall Pantry Cabinet

  • Mfr # 534998

  • Zoro # G722344595


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Height
71.1 in
Material
Manufactured Wood
Width
23.6 in
Depth
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534998
Zoro #
G722344595
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Width
23.6 in
Depth
11.8 in

Details

Item
Pantry Cabinet
Material
Manufactured Wood

Description

Add a touch of organizational elegance to your kitchen with this 71-inch tall pantry cabinet in a crisp white hue. Crafted from manufactured wood, this sleek cabinet offers ample storage space for all your pantry essentials. Its clean lines, black accents, and contemporary design make it a stylish addition to any home decor. Perfect for storing dry goods, canned foods, and kitchen supplies, this versatile piece is great for kitchen but also good for laundry room, garage, utility room, playroom, hallway, or basement. 71.1-inch H x 23.6-inch W x 11.8-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.