Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" White Three Door Two Drawer Combo Dresser

  • Mfr # 534932

  • Zoro # G322372219


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Color
White
Width (in)
35.4 in
Assembly Required
Full Assembly Needed
Height (in)
70.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534932
Zoro #
G322372219
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
35.4 in
Height (in)
70.8 in
Depth (in)
18.5 in

Details

Commercial Use
Yes
Color
White
Item
Dresser
Assembly Required
Full Assembly Needed
Material
Manufactured Wood

Description

This 71-inch white three door two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Its a high quality piece, made from high grade manufactured_wood. The white coloration of this piece is neutral and will blend easily with most any decor. 70.8-inch h x 35.4-inch w x 18.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.