Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" White Three Door Two Drawer Combo Dresser

  • Mfr # 569284

  • Zoro # G122361079


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Height
70.87 in
Width
47.24 in
Application Type
No
Material
Manufactured Wood
Depth
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569284
Zoro #
G122361079
UPC #
-
Country of Origin
China

Dimensions

Height
70.87 in
Width
47.24 in
Depth
19.7 in

Details

Item
Dresser
Application Type
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed

Description

This 71-inch white three door two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 70.87-inch h x 47.24-inch w x 19.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.