Zoro Homepage

71" White Two Door Three Drawer Combo Dresser

  • Mfr # 552274

  • Zoro # G422368952


product price: $1,665.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Depth (in)
19 in
Height (in)
70.9 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552274
Zoro #
G422368952
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
19 in
Height (in)
70.9 in
Width (in)
31 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
White
Material
Manufactured Wood
Item
Dresser

Description

Add personality to your bedroom style and a feeling of coziness with this 71-inch white two door three drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 70.9-inch h x 31-inch w x 19-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.