Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" White Wood Bar Cabinet With Two Doors

  • Mfr # 558541

  • Zoro # G122342535


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Overall Depth
13.3 in
Assembly Required
Full Assembly Needed
Overall Height
71.1 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558541
Zoro #
G122342535
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Depth
13.3 in
Overall Height
71.1 in
Overall Width
20 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Color
White
Item
Cabinet

Description

This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. The modern design features a sleek rectangular shape that effortlessly enhances any decor. With a crisp white finish, it adds a fresh touch to your space. Freestanding and crafted from manufactured wood, it provides a perfect spot for up to six wine glasses and twelve wine bottles. 71.1-inch h x 20-inch w x 13.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.