Zoro Homepage

71" White Wood Five Tier Bookcase

  • Mfr # 546192

  • Zoro # G722345349


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Height
71.1 in
Assembly Required
Full Assembly Needed
Width
17.72 in
Depth
11.77 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546192
Zoro #
G722345349
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Width
17.72 in
Depth
11.77 in

Details

Item
Bookcase
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
White

Description

The 71-inch white wood five tier bookcase offers you storage and display space in a good looking and refined manor. 5 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch h x 17.72-inch w x 11.77-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.