Zoro Homepage

71" White Wood Five Tier Bookcase

  • Mfr # 546593

  • Zoro # G522374730


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Height
71.1 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
24.7 in
Depth
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546593
Zoro #
G522374730
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Width
24.7 in
Depth
11.7 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Bookcase
Color
White

Description

The 71-inch white five tier bookcase offers you storage and display space in a good looking and refined manor. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch H x 24.7-inch W x 11.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.