
71" White Wood Five Tier Bookcase
Mfr # 546594
Zoro # G922361323
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Height
71.1 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Width
17.72 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546594
Zoro #
G922361323
UPC #
-
Country of Origin
Colombia
Dimensions
Height
71.1 in
Width
17.72 in
Depth
11.77 in
Details
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
White
Item
Bookcase
Description
Sturdy and built to last, this 71-inch white wood five tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. The functional 5 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch h x 17.72-inch w x 11.77-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.