71" White Wood Four Door Corner Combo Dresser

  • Mfr # 617973

  • Zoro # G522350703


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Color
White
Width
36.61 in
Depth
36.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617973
Zoro #
G522350703
UPC #
-
Country of Origin
China

Dimensions

Width
36.61 in
Depth
36.61 in
Height
70.87 in
Length
70.87 in

Details

Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Color
White
Item
Dressers
Application Type
No
Doors Included
Yes
Style
Modern
Dresser Orientation
Vertical
Finish
Gloss
Dresser Type
Combo Dresser
Number of Drawers
default value
Number of Interior Shelves
9
Commercial Use
No
Hutch Included
No
Number of Doors
4

Description

Enhance your room into a visually delightful and highly functional space with this 71-inch white wood four door corner combo dresser. This dresser is made from sturdy manufactured wood that is built to last. Multi-functional, this armoire closet system features a chic design that fits into a corner and gives you lots of storage options including hanging. An inside mirror is also included to help with your daily get ready routine. The white coloration of this piece is accented by black and will blend easily with most any decor. 70.87-inch h x 36.61-inch w x 36.61-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.