
71" White Wood Four Tier Bookcase
Mfr # 546190
Zoro # G022353013
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
24.7 in
Depth
11.7 in
Color
White
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546190
Zoro #
G022353013
UPC #
-
Country of Origin
Colombia
Dimensions
Width
24.7 in
Depth
11.7 in
Height
71.1 in
Details
Application Type
Yes
Item
Bookcase
Color
White
Assembly Required
Full Assembly Needed
Description
Super versatile, the 71-inch white wood four tier bookcase is an ideal piece for your living room, study, or office. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch h x 24.7-inch w x 11.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.