
71" White Wood Open Shelving Entertainment Center with Bookcase
Mfr # 535161
Zoro # G622371271
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Width
70.8 in
Application Type
Yes
Depth
13.7 in
Height
20.6 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535161
Zoro #
G622371271
UPC #
-
Country of Origin
Colombia
Dimensions
Width
70.8 in
Depth
13.7 in
Height
20.6 in
Details
Application Type
Yes
Item
TV Stand
Assembly Required
Full Assembly Needed
Color
White
Material
Manufactured Wood
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 71-inch white wood open shelving entertainment center with bookcase is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a sleek and modern design style. To add to the versatility, this piece features a closed cabinet and open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 20.6-inch h x 70.8-inch w x 13.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.