Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" White Wood Three Tier Bookcase with Two Doors

  • Mfr # 546193

  • Zoro # G422366637


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
Full Assembly Needed
Color
White
Height
71.1 in
Width
24.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546193
Zoro #
G422366637
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Width
24.72 in
Depth
11.77 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Color
White
Item
Bookcase

Description

Super versatile, the 71-inch white wood three tier bookcase with two doors is an ideal piece for your living room, study, or office. 3 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch h x 24.72-inch w x 11.77-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.