Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" White Wood Three Tier Bookcase with Two Doors

  • Mfr # 546595

  • Zoro # G122362618


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Height
71.1 in
Color
White
Depth
11.77 in
Assembly Required
Full Assembly Needed
Width
24.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546595
Zoro #
G122362618
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Depth
11.77 in
Width
24.72 in

Details

Color
White
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Bookcase

Description

Sturdy and built to last, this 71-inch white wood three tier bookcase with two doors helps you display your books, files, photos, and treasures in an organized fashion. Features 3 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.1-inch h x 24.72-inch w x 11.77-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.