
71" X 24" X 47" Natural Wood Porch Swing
Mfr # 370283
Zoro # G022832693
product price: $940.99
/ea
Free Shipping & Returns
Key Features
Product Type
Rustic
Chair Frame Color
Natural
Number of Chairs Included
1
Chair Width
70 in
Chair Frame Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
370283
Zoro #
G022832693
UPC #
-
Country of Origin
United States
Dimensions
Chair Width
70 in
Chair Depth
24 in
Chair Height
44 in
Details
Product Type
Rustic
Chair Frame Color
Natural
Number of Chairs Included
1
Chair Frame Material
Wood
Cushions Included
No
Modular
No
Item
Outdoor Chairs
Chair Finish
Natural Wood
Assembly
Full Assembly Needed
Canopy Included
No
Outdoor Chair Type
Swing Chair
Includes
1 porch swing
Chair Weight Capacity
750 lb
Description
Enchant your friends, guests, and visitors, and create a mesmerizing looking porch with this stylish and sophisticated porch swing. Its alluring rustic style will enrich your space, while its natural color will enliven it. It’s not just alluring either. This porch swing is crafted from high quality norther white cedar. As for measurements, they’re 47” for height, 71” for width, and 24” for depth, and it weighs 75 pounds. It’s the best possible addition to make the best bedroom possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.