
71" x 95" Cream And Blue Striped Cotton Tablecloth And Napkins Set
Mfr # 521295
Zoro # G622360244
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Height
71 in
Application Type
No
Width
95 in
Material
Cotton Blend
Color
Blue Cream/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521295
Zoro #
G622360244
UPC #
-
Country of Origin
Turkey
Dimensions
Height
71 in
Width
95 in
Depth
0.02 in
Details
Application Type
No
Item
Dining Linen
Material
Cotton Blend
Color
Blue Cream/White
Assembly Required
No Assembly Needed
Description
71-inch x 95-inch cream and blue striped cotton tablecloth and napkins set brings a touch of touch of casual charm to your dining experience either indoors or out. This handcrafted and reversible tablecloth is made from a durable recycled Turkish cotton blend, and offers both style and functionality. The 12 included napkins complement the tablecloth beautifully, creating a cohesive look. The soothing neutral coloration and Parisian style stripes add a refreshing feel to your dining space, making it ideal for casual get-togethers or special occasions. 71-inch h x 95-inch w x 0.02-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.