Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Black Wood Corner Bar Cabinet With Two Doors
- Mfr # 535087
- Zoro # G123439296
product price:Â
$
517.99
/ea
Key Features
Solid Wood Frame
No
Mirrored Finish
No
Finish
Matte
Width
18.4 in
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 535087
- Zoro #
- G123439296
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 18.4 in
- Overall Depth
- 18.4 in
- Overall Length
- 71.1 in
Details
- Solid Wood Frame
- No
- Mirrored Finish
- No
- Finish
- Matte
- Shelves Included
- Yes
- Cabinet Type
- Bar Cabinet
- Glass Doors
- No
- Assembly
- Full Assembly Needed
- Cabinet Design
- Corner
- Weight Capacity
- 97 lbs
- Gloss Finish
- No
- Shape
- Corner
- Lacquered
- No
- Item
- Cabinets
- Number of Cabinets
- 1
- Color
- Black
- Material
- Manufactured Wood
- Cabinet Doors
- Yes
Description
This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 71.1-inch h x 18.4-inch w x 18.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.