Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Amber Torchiere Floor Lamp With Brown Glass Dome Shade

  • Mfr # 526342

  • Zoro # G222352991


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
72 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526342
Zoro #
G222352991
UPC #
-
Country of Origin
China

Dimensions

Height
72 in
Width
16 in
Depth
16 in

Details

Color
Brown
Assembly Required
Partial Assembly Needed
Application Type
No
Material
Metal
Item
Floor Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 72-inch amber torchiere floor lamp with brown glass dome shade will be a great addition to your space. The lamp is made of sturdy metal and features a rusted color. The rusted of this lamp creates a nice contrast with the brown glass dome shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 72-inch h x 16-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.