Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Beige Polyester Sofa With Black Legs

  • Mfr # 530465

  • Zoro # G722359193


product price: $1,607.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Depth (in)
34 in
Color
Beige/Black
Height (in)
25 in
Width (in)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530465
Zoro #
G722359193
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
34 in
Height (in)
25 in
Width (in)
72 in

Details

Commercial Use
Yes
Item
Sofa
Color
Beige/Black
Assembly Required
Partial Assembly Needed

Description

Transform your home's interior with this luxurious 72-inch beige polyester sofa with black legs. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 25-inch H x 72-inch W x 34-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.