Zoro Homepage

72" Black Adjustable Reading Floor Lamp With Black Metal Dome Shade

  • Mfr # 523444

  • Zoro # G122361857


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Material
Metal
Width
25 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523444
Zoro #
G122361857
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Width
25 in
Height
72 in

Details

Item
Floor Lamp
Material
Metal
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Black

Description

Embrace the good life with this hard working and stylish 72-inch black adjustable reading floor lamp with black metal dome shade. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp light itself is covered by a metal, dome shaped shade, making this a classy piece that will complement most any interior. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 72-inch h x 25-inch w x 13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.