
72" Black And Silver Velvet Loveseat
Mfr # 530612
Zoro # G822361409
product price: $1,764.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Width (in)
72 in
Height (in)
42 in
Color
Black Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530612
Zoro #
G822361409
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
72 in
Height (in)
42 in
Depth (in)
34 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Love Seat
Color
Black Silver
Description
Add an air of sophistication to your living space with this elegant 72-inch black velvet loveseat. The silver solid wood legs bring a touch of modern design, effortlessly elevating the room. Crafted with solid wood frames and upholstered in luxurious velvet, this rectangular loveseat is a stunning showpiece for any room. 42-inch H x 72-inch W x 34-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.