
72" Black And White Velvet Zebra Sofa
Mfr # 530466
Zoro # G922343480
product price: $1,607.99
/eaKey Features
Commercial Use
Yes
Width (in)
72 in
Height (in)
25 in
Depth (in)
34 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530466
Zoro #
G922343480
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
72 in
Height (in)
25 in
Depth (in)
34 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Sofa
Color
Black
Description
Add an air of fashion to your space with this fabulous 72-inch black and white velvet zebra sofa. This striking sofa features solid black and a zebra print made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the seating off the floor and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 25-inch h x 72-inch w x 34-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.