72" Black Metal Framed Full Length Antiqued Glass Hanging Mirror

  • Mfr # 489208

  • Zoro # G422894802


product price:  $2,310.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Frame Material
Metal
Width
29 in
Set
No
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489208
Zoro #
G422894802
UPC #
-
Country of Origin
India

Dimensions

Width
29 in
Height
72 in
Depth
3 in
Size
Oversized

Details

Assembly Required
No Assembly Needed
Frame Material
Metal
Set
No
Material
Metal
Mount Type
Wall Mounted
Commercial Use
No
Lighted
No
Frame Design
Ornate
Shape
Rectangle
Color
Black
Framed
Yes
Mirror Type
Full Length Hanging
Orientation
Horizontal and Vertical
Item
Mirrors
Pieces Included
1

Description

For checking the daily outfit and brightening up the room, this 72-inch black metal framed full length hanging mirror will be a great addition. An all over antiqued and distressed mirror finish gives this piece lots of vintage charm. Featuring a windowpane frame for a finished look, this mirror will bring practical style and design to your space. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. 72-inch H x 29-inch W x 3-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.