Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Black Velvet Sofa

  • Mfr # 530464

  • Zoro # G622345104


product price: $1,607.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Height (in)
25 in
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Depth (in)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530464
Zoro #
G622345104
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
25 in
Depth (in)
34 in
Width (in)
72 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Item
Sofa
Commercial Use
Yes

Description

Add an air of fashion to your space with this fabulous 72-inch black velvet sofa. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 25-inch H x 72-inch W x 34-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.