
72" Black Wood Trestle Base Dining Table
Mfr # 654252
Zoro # G522353865
product price: $1,299.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Tabletop Color
Black
Height
31 in
Commercial Use
No
Width
72 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
654252
Zoro #
G522353865
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
31 in
Width
72 in
Length
42 in
Details
Tabletop Color
Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Table
Description
This good looking 72-inch black wood trestle base dining table is sure to inspire compliments. This table is made from solid and manufactured wood in a black color throughout the base and top. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful trestle base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 31.00-inch h x 72.00-inch w x 42.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.