72" Blue And Brown Distressed Stainless Steel and Wood Three Tier Bookcase
Mfr # 374329
Zoro # G622907548
product price: $1,799.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Material
Wood
Number of Drawers
No
Assembly
Full Assembly Needed
Type
Standard
Purposeful Distressing Type
Wood Scoring & Rub Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374329
Zoro #
G622907548
UPC #
-
Country of Origin
India
Dimensions
Height
72 in
Depth
72 in
Width
14 in
Size
H x W x D
Details
Material
Wood
Number of Drawers
No
Assembly
Full Assembly Needed
Type
Standard
Purposeful Distressing Type
Wood Scoring & Rub Through
Shelves
Yes
Back Panel
No
Bookcase Orientation
Vertical
Finish
Natural
Number of Shelf Tiers
3
Item
Bookcases
Shelf Adjustments
No
Frame Material
Stainless Steel
Room Divider
No
Color
Blue, Brown
Description
The 72-inch blue and brown distressed stainless steel and wood three tier bookcase offers you storage and display space in a good looking and refined manor. The functional 3 shelf tiers offer fantastic storage space. Complete with a purposefully distressed finish, this shelving unit has an aged, vintage rustic feel. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 72.00-inch h x 14.00-inch w x 72.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.