Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Blue Canvas Folding Three Panel Screen Room Divider

  • Mfr # 274756

  • Zoro # G722883377


product price: $690.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Room Divider Type
Folding
Color
Blue
Material
Wood
Overall Width
48 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274756
Zoro #
G722883377
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Length
72 in
Overall Depth
1 in

Details

Item
Room Dividers
Room Divider Type
Folding
Color
Blue
Material
Wood
Intended Room
Living Room
Number of Panels
3
Style
Contemporary
Assembly Required
No
Screen Material
Canvas

Description

The 72-inch blue canvas folding three panel screen room divider offers a stylish solution for creating private spaces in any room. Featuring a sturdy wood frame, this divider combines durability with elegance. The vibrant blue canvas adds a pop of color while enhancing your interior decor. Designed with three flexible panels, it allows for versatile arrangements to fit your space perfectly. This folding design makes it easy to reposition or store when not in use, providing both functionality and aesthetic appeal. Ideal for apartments, studios, or large rooms, this piece elevates your home’s organization while serving as a beautiful focal point. 72.00-inch h x 48.00-inch w x 1.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.