
72" Bronze Torchiere Floor Lamp With Gray and Ivory Abstract Tiffany Glass Novelty Shade
Mfr # 526318
Zoro # G622342950
product price:Â $608.99
/ea
Free Shipping & Returns
Key Features
Height
72 in
Material
Metal
Depth
14 in
Color
Gray Ivory/Bronze
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
526318
Zoro #
G622342950
UPC #
-
Country of Origin
China
Dimensions
Height
72 in
Depth
14 in
Width
14 in
Details
Material
Metal
Item
Floor Lamp
Color
Gray Ivory/Bronze
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Add a bright anchor to your room with this 72-inch bronze torchiere floor lamp with gray and ivory abstract tiffany glass novelty shade. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. The coloration of the bronze lamp base creates a fashionable marriage with the the gray and ivory glass novelty shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 72-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.