Zoro Homepage

72" Brown and Black Distressed Wood Dining Hutch With Two Doors

  • Mfr # 630363

  • Zoro # G622355059


product price: $1,499.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Height
72 in
Length
18.5 in
Width
27.5 in
Assembly
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630363
Zoro #
G622355059
UPC #
-
Country of Origin
Mexico

Dimensions

Height
72 in
Length
18.5 in
Width
27.5 in

Details

Commercial Use
No
Item
Cabinet
Assembly
No Assembly Needed
Color
Black

Description

Dress up your kitchen or dining room and show off your fabulous dinnerware and drinkware with this gorgeous 72-inch brown and black distressed wood dining hutch with two doors. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 72-inch h x 27.5-inch w x 18.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.