Zoro Homepage

72" Brown Metal and Solid Wood Five Tier Ladder Bookcase

  • Mfr # 522816

  • Zoro # G022371314


product price: $1,260.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Brown
Width
24 in
Assembly
Full Assembly Needed
Height
72 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522816
Zoro #
G022371314
UPC #
-
Country of Origin
India

Dimensions

Width
24 in
Height
72 in
Depth
12 in

Details

Color
Brown
Assembly
Full Assembly Needed
Commercial Use
No
Item
Bookcase

Description

This 72-inch brown metal and solid wood five tier ladder bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 5 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 72-inch H x 24-inch W x 12-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.