Zoro Homepage

72" Brown Solid and Manufactured Wood Distressed Credenza

  • Mfr # 527105

  • Zoro # G822354937


product price: $1,839.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Width
72 in
Depth
19 in
Assembly Required
Partial Assembly Needed
Height
42.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527105
Zoro #
G822354937
UPC #
-
Country of Origin
Mexico

Dimensions

Width
72 in
Depth
19 in
Height
42.75 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Brown
Item
Sideboard

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 42.75" H x 72" W x 19" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.