Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Brown Solid Wood Dining Table

  • Mfr # 636243

  • Zoro # G922364546


product price: $2,409.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
30 in
Tabletop Color
Brown
Width
72 in
Commercial Use
No
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636243
Zoro #
G922364546
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Width
72 in
Length
39 in

Details

Tabletop Color
Brown
Commercial Use
No
Item
Dining Table
Assembly Required
No Assembly Needed

Description

Stylish and super sturdy, the 72-inch brown solid wood dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table features quality construction from solid wood and a sleek monotone color scheme with brown as the main color on both the top and the base. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 72-inch w x 39-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.