Zoro Homepage

72" Brown Solid Wood Live Edge Sideboard with Six Doors

  • Mfr # 634311

  • Zoro # G322350996


product price: $3,042.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Depth
16 in
Color
Brown
Height
36 in
Assembly Required
No Assembly Needed
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634311
Zoro #
G322350996
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Height
36 in
Width
72 in

Details

Color
Brown
Assembly Required
No Assembly Needed
Item
Sideboard
Commercial Use
No

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This modern sideboard is crafted from solid wood, ensuring durability while adding a touch of elegance. Its rich brown color complements various decor styles, making it a perfect fit for any room. Featuring a distressed finish, this piece is finely crafted from natural wood with color variations and live edge detailing that give it unique character. Antiqued brass hardware adds a sophisticated finishing touch. 36.00-inch h x 72.00-inch w x 16.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.