Shop HOMEROOTS
See all product information
Create Account
72" Brown Wood Adjustable Three Tier Etagere Bookcase
- Mfr # 723814
- Zoro # G822907256
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Depth
13.8 in
Height
71.7 in
Width
28.5 in
Shelf Capacity
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723814
- Zoro #
- G822907256
- UPC #
- -
- Country of Origin
- China
- Item
- Bookcases
- Type
- Etagere
- Color
- Brown
- Shelf Capacity
- 15 lb
- Material
- Manufactured Wood
- Room Divider
- No
- Number of Drawers
- No
- Bookcase Orientation
- Vertical
- Load Capacity (Lb.)
- 15 lb
- Shelf Adjustments
- Yes
- Commercial Use
- No
- Frame Material
- Manufactured Wood
- Purposeful Distressing Type
- No Distressing
- Assembly
- Partial Assembly Needed
- Back Panel
- No
- Number of Shelf Tiers
- 3
- Shelves
- Yes
Dimensions
- Depth
- 13.8 in
- Height
- 71.7 in
- Width
- 28.5 in
- Size
- H x W x D
Description
Sturdy and built to last, this 72-inch brown wood adjustable three tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. Features 3 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.70-inch h x 28.50-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.