Zoro Homepage

72" Cinnabar Microsuede Bean Bag Chair

  • Mfr # 546902

  • Zoro # G322372691


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Depth
72 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546902
Zoro #
G322372691
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Depth
72 in
Width
72 in

Details

Item
Floor Chair
Assembly Required
Partial Assembly Needed
Application Type
No

Description

The 72-inch cinnabar microsuede bean bag chair offers a stylish and comfortable seating solution for any casual space. Made with soft microsuede upholstery, this fun large size bean bag chair provides a luxurious feel while maintaining durability. Enjoy a cozy lounging experience, this piece curves up to cuddle around you like a chair or lies flat for you to lounge on, making it a perfect option for relaxing or entertaining. Its vibrant cinnabar color adds a pop of warmth and personality to your decor, making it an eye-catching centerpiece. Designed with versatility in mind, this bean bag chair can easily be moved around, allowing you to create the ideal setup for gatherings or quiet evenings at home. 20-inch h x 72-inch w x 72-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.