Zoro Homepage

72" Clear And Black Glass And Iron Sled Base Dining Table

  • Mfr # 569430

  • Zoro # G522369231


product price: $2,169.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Height
30.5 in
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569430
Zoro #
G522369231
UPC #
-
Country of Origin
China

Dimensions

Height
30.5 in
Width
72 in
Length
40 in

Details

Commercial Use
No
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

Give your room the perfect anchor piece with this 72-inch clear and black glass and iron sled base dining table. A black stainless steel and iron frame is finished off with a clear glass top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. This table features a sled base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 72-inch clear and black glass and iron sled base dining table is a must-have for your home. 30.5-inch H x 72-inch W x 40-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.