72" Clear and Gold Glass and Metal Cross Leg Base Dining Table
Mfr # 555140
Zoro # G822908741
product price: $1,600.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Unassembled
Weight Capacity
6 lb
Purposeful Distressing Type
No Distressing
Width
72 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555140
Zoro #
G822908741
UPC #
-
Country of Origin
China
Dimensions
Width
72 in
Height
30 in
Length
42 in
Details
Assembled/Unassembled
Unassembled
Weight Capacity
6 lb
Purposeful Distressing Type
No Distressing
Shape
Rectangular
Leg Color
Gold
Item
Dining Tables
Leg Type
Cross Leg
Mirrored
No
Tabletop Color
Clear
Assembly Required
Full Assembly Needed
Style
Contemporary
Frame Material
Metal
Finish
Metallic
Leaf Included
No
Table Mechanism
Fixed
Tabletop Material
Glass
Frame Color
Clear
Commercial Use
Yes
Description
Stylish and super sturdy, the 72-inch clear and gold glass and metal cross leg base dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. The gold coloration of the high quality metal base marries nicely with the clear glass top surface. The two-tone finish gives it a fresh and updated look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 72-inch w x 42-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.