72" Clear and Silver Glass and Metal Cross Leg Base Dining Table
Mfr # 555141
Zoro # G522907440
product price: $1,489.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Tabletop Color
Clear
Assembly Required
Full Assembly Needed
Table Mechanism
Fixed
Style
Contemporary
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555141
Zoro #
G522907440
UPC #
-
Country of Origin
China
Dimensions
Length
42 in
Height
30 in
Width
72 in
Details
Leg Color
Silver
Tabletop Color
Clear
Assembly Required
Full Assembly Needed
Table Mechanism
Fixed
Style
Contemporary
Purposeful Distressing Type
No Distressing
Tabletop Material
Glass
Finish
Chrome
Frame Material
Metal
Leaf Included
No
Shape
Rectangular
Leg Type
Cross Leg
Assembled/Unassembled
Unassembled
Weight Capacity
6 lb
Frame Color
Clear
Item
Dining Tables
Mirrored
No
Commercial Use
Yes
Description
Enjoy making memories around this gorgeous 72-inch clear and silver glass and metal cross leg base dining table. The silver coloration of the high quality metal base marries nicely with the clear glass top surface. The two-tone finish gives it a fresh and updated look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 72-inch clear and silver glass and metal cross leg base dining table is a must-have for your home. 30-inch h x 72-inch w x 42-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.