
72" Dark Brown and Black Solid Wood And Iron Frame Base Square Dining Table
Mfr # 544741
Zoro # G522372323
product price: $3,629.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Width
72 in
Tabletop Color
Dark Brown/Brown Black
Height
30.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544741
Zoro #
G522372323
UPC #
-
Country of Origin
India
Dimensions
Width
72 in
Height
30.5 in
Length
72 in
Details
Commercial Use
Yes
Tabletop Color
Dark Brown/Brown Black
Assembly Required
Partial Assembly Needed
Item
Dining Table
Description
Give your room the perfect anchor piece with this 72-inch dark brown and black solid wood and iron frame base square dining table. The base of this table is made from iron in a black color that creates a good looking visual contrast to the dark brown solid wood tabletop. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. 30.5-inch h x 72-inch w x 72-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.