Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Dark Brown Wood Dining Table

  • Mfr # 604017

  • Zoro # G922363983


product price: $3,759.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Height
30 in
Tabletop Color
Dark Brown
Width
72 in
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604017
Zoro #
G922363983
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Width
72 in
Length
39 in

Details

Commercial Use
No
Item
Dining Table
Tabletop Color
Dark Brown
Assembly Required
Partial Assembly Needed

Description

Give your room the perfect anchor piece with this 72-inch dark brown wood dining table. This table features an updated monotone color scheme with dark brown as the main color on both the manufactured wood top surface and the solid wood base legs. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 72-inch w x 39-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.