72" Gray Floral Faux Linen Shower Curtain With Embroidery

  • Mfr # 484022

  • Zoro # G922906432


product price:  $43.69
/ea

Key Features

Color
Gray
Curtain Height
72 in
Length
0.1 in
Curtain Width
70 in
Hook Hole Spacing
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484022
Zoro #
G922906432
UPC #
-
Country of Origin
China

Dimensions

Curtain Height
72 in
Length
0.1 in
Curtain Width
70 in
Size
Standard

Details

Color
Gray
Item
Shower Curtains
Hook Hole Spacing
6 in
Pattern
Floral
Style
Transitional
Weighted Hem
No
Commercial Use
No
Hooks Included
No
Washing Care
Machine wash
Liner Included
No
Theme
Floral
Water Repellent
No
Hanging Style
Buttonhole
Set/Single
Single Piece
Type
Shower Curtain
Liner Required
Yes

Description

Shower curtains are the best way to add decoration to your bathroom. When you step into a shower covered by this 72-inch gray floral polyester shower curtain with embroidery, you'll feel like you're stepping into a fine hotel suite. This curtain is designed to help create an atmosphere of comfort and calm, no matter your day. A stylish way to update your bathroom, our shower curtain will make getting clean a great experience. Are you looking for more than just a practical way to keep the water in the shower? Bring a touch of comfort to the bathroom with quality line-like fabric, embroidery, and color to bring personality to your space. 72-inch h x 70-inch w x 0.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.