
72" Gray Rustic Seven Step Wood Ladder Shelf
Mfr # 380332
Zoro # G422885381
product price: $163.99
/eaKey Features
Wall Decor Type
Hanging Dimensional Sculpture
Shape
Rectangle
Commercial Use
No
Lighted
No
Orientation
Horizontal and Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380332
Zoro #
G422885381
UPC #
-
Country of Origin
United States
Dimensions
Length
72 in
Width
15 in
Depth
3 in
Details
Wall Decor Type
Hanging Dimensional Sculpture
Shape
Rectangle
Commercial Use
No
Lighted
No
Orientation
Horizontal and Vertical
Item
Wall Decor
Hooks Included
No
Color
Gray
Finish Style
Wood Scoring & Rub Through
Style
Rustic
Assembly Required
No
Finish
Varnish
Construction Method
Handmade
Outdoor Suitability
Yes
Material
Wood
Mirrored
No
Description
Unique and decorative, this 72-inch rustic seven step wood ladder shelf will leave a lasting impression. Beautifully hand-crafted from reclaimed and recycled wood so you can decorate in an eco friendly manor. A wonderful way to accent you living room, bedroom, bathroom or even kitchen. This fabulous weathered gray ladder stands alone or you can accent with blankets, tealights, small plants, or frames - the possibilities are endless. 72-inch H x 15-inch W x 3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.