72" Gray White and Silver Marble and Stainless Steel Pedestal Base Dining Table
Mfr # 555185
Zoro # G622910166
product price: $2,309.99
/eaKey Features
Leaf Included
No
Mirrored
No
Length
40 in
Tabletop Material
Marble
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555185
Zoro #
G622910166
UPC #
-
Country of Origin
China
Dimensions
Length
40 in
Width
72 in
Height
30 in
Details
Leaf Included
No
Mirrored
No
Item
Dining Tables
Tabletop Material
Marble
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
Frame Material
Stainless Steel
Commercial Use
Yes
Finish
Chrome
Style
Contemporary
Purposeful Distressing Type
No Distressing
Table Mechanism
Fixed
Leg Color
Silver
Shape
Rectangular
Weight Capacity
6 lb
Tabletop Color
Gray, White
Assembly Required
Full Assembly Needed
Frame Color
Gray, White
Description
Add handsome, fashionable design to your dining space with this 72-inch white gray and silver marble and stainless steel pedestal base dining table. A silver stainless steel frame is finished off with a white and gray marble top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 72-inch w x 40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.