
72" Green Vinyl Shower Curtain Liner
Mfr # 548978
Zoro # G422363568
product price: $41.15
/eaKey Features
Width
70 in
Color
Aqua
Depth (In.)
0.1 in
Height
72 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548978
Zoro #
G422363568
UPC #
-
Country of Origin
China
Dimensions
Width
70 in
Depth (In.)
0.1 in
Height
72 in
Details
Color
Aqua
Item
Shower Curtain
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Shower liners are the essential accessory to your bathroom to give your curtain protection and keep your space dry. No washroom is complete without this 72-inch green vinyl shower curtain liner. Keep the water inside, and your bathroom neat. With integrated magnets, it securely adheres to the sides of your tub, preventing any leaks. This heavy duty liner will help to protect and preserve both your bathroom and shower curtain. 72-inch h x 70-inch w x 0.1-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.