
72" Lavender Velvet Sofa And Toss Pillows With Black Legs
Mfr # 530476
Zoro # G822361751
product price: $1,659.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width (in)
72 in
Depth (in)
34 in
Height (in)
25 in
Assembly Required
Partial Assembly Needed
Color
Lavender
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530476
Zoro #
G822361751
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
72 in
Depth (in)
34 in
Height (in)
25 in
Width
72 in
Depth
34 in
Length
25 in
Size
W x L x D
Details
Assembly Required
Partial Assembly Needed
Item
Sofas
Color
Lavender
Commercial Use
Yes
Capacity
600 lb
Recliner
No
Sofa Design
Standard
Type
Sofa
Material
Solid Wood
Style
Contemporary
Upholstered
Yes
Finish
Satin
Shape
Rectangular
Upholstery Material
Velvet
Sleeper Sofa
No
Seating Capacity
3
Hand Crafted
No
Description
Add an air of fashion to your space with this fabulous 72-inch lavender velvet sofa and toss pillows with black legs. With a warm and rich look to it, this solid color standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Coil spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 25-inch H x 72-inch W x 34-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.